Standard Roller Chain, Riveted Pin, 3/8 in Pitch, 1 Strand, 100 ft
- Mfr # RF06BR100
- Zoro # G823411370
product price:Â
$
32.39
/ea
Sold in multiples of 100 for
$3,239.00
Key Features
Chain Number
06B
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/8 in
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RF06BR100
- Zoro #
- G823411370
- UPC #
- 97039829504
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 1/4 in
- Chain Overall Width
- 0.225 in
Details
- Item
- Roller Chain
- Chain Number
- 06B
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/8 in
- Tensile Strength
- 2,310 lbf
- Series
- Standard
Description
Tsubaki RF06BR100 Double Pitch British Standard DIN Roller Chain, 100 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.