Standard Roller Chain, Riveted Pin, 3/8 in Pitch, 2 Strand, 200 ft
- Mfr # 35-2R200
- Zoro # G223416418
product price:Â
$
46.45
/ea
Sold in multiples of 200 for
$9,290.00
Key Features
Chain Number
35
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
3/8 in
Overall Length
200 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-2R200
- Zoro #
- G223416418
- UPC #
- 97039172341
- Country of Origin
- Japan
Dimensions
- Overall Length
- 200 ft
- Roller Diameter
- 0.2 in
- Chain Overall Width
- 0.188 in
Details
- Item
- Roller Chain
- Chain Number
- 35
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 3/8 in
- Tensile Strength
- 5,060 lbf
- Series
- Standard
Description
Tsubaki 35-2R200 Multi-Strand Chain, 200 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.