Standard Roller Chain, Riveted Pin, 3/8 in Pitch, 3 Strand, 100 ft
- Mfr # RF06B-3R100
- Zoro # G823410984
product price:Â
$
109.99
/ea
Sold in multiples of 100 for
$10,999.00
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
3
Industry Chain Pitch
3/8 in
Overall Length
100 ft
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RF06B-3R100
- Zoro #
- G823410984
- UPC #
- 97039189547
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 0.225 in
- Roller Diameter
- 1/4 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 3
- Industry Chain Pitch
- 3/8 in
- Series
- Standard
- Chain Number
- 06B-3
Description
Tsubaki RF06B-3R100 Double Pitch British Standard DIN Roller Chain, 100 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.