Shop TSUBAKI
See all product information
Create Account
Straight Side Bar chain, 10 ft OAL, 5/8 P, .4 Dia x 3/8 W, .08 THK Plate
- Mfr # C50-2RB
- Zoro # G923407945
product price:Â
$
150.99
/ea
Sold in multiples of 10 for $1,509.90
Free Shipping & Returns
Key Features
Chain Number
50
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
5/8 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C50-2RB
- Zoro #
- G923407945
- UPC #
- 97039494078
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
- Tensile Strength
- 14,100 lbf
- Series
- Standard
Description
Tsubaki C50-2RB Straight Side Bar Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 0.08 in THK Plate, Carbon Steel