Shop TSUBAKI
See all product information
Create Account
Straight Side Bar chain, 100 ft OAL
- Mfr # C40R100
- Zoro # G023422077
product price:Â
$
43.39
/ea
Sold in multiples of 100 for $4,339.00
Key Features
Chain Number
40
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C40R100
- Zoro #
- G023422077
- UPC #
- 97039594686
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
Details
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
Description
Tsubaki C40R100 Straight Side Bar Chain, 100 ft OAL