Shop TSUBAKI
See all product information
Create Account
Super-H Roller Chain, 1-1/4 in Pitch, 1 Strand, 30 ft
- Mfr # 100HSUPERR30
- Zoro # G823406345
product price:Â
$
235.99
/ea
Sold in multiples of 30 for
$7,079.70
Free Shipping & Returns
Key Features
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Overall Length
30 ft
Tensile Strength
32,600 lbf
Series
Super-H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100HSUPERR30
- Zoro #
- G823406345
- UPC #
- 97039184757
- Country of Origin
- Japan
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Tensile Strength
- 32,600 lbf
- Series
- Super-H
- Chain Number
- SUPER100H
Dimensions
- Overall Length
- 30 ft
- Roller Diameter
- 3/4 in
- Chain Overall Width
- 3/4 in
Description
Tsubaki 100HSUPERR30 Super-H Heavy Duty Roller Chain, 30 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.