Shop TSUBAKI
See all product information
Create Account
Super Stainless, 10 ft OAL, .5P, .312 Dia x .312 W, 304SS
- Mfr # 40SUPERSSRB
- Zoro # G923403831
product price:Â
$
237.99
/ea
Sold in multiples of 10 for $2,379.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Material
304 Stainless Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SUPERSSRB
- Zoro #
- G923403831
- UPC #
- 97039802989
- Country of Origin
- United States
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Material
- 304 Stainless Steel
- Chain Number
- SUPER40
Description
Tsubaki 40SUPERSSRB Super Stainless Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 304 Stainless Steel