TN Roller Chain, 3/4 in Pitch, Carbon Steel, 10 ft
- Mfr # TN1143P
- Zoro # G523416170
product price:Â
$
200.99
/ea
Sold in multiples of 10 for
$2,009.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
3/4 in
Material
Carbon Steel
Overall Length
10 ft
Series
TN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TN1143P
- Zoro #
- G523416170
- UPC #
- 97039189851
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Series
- TN
Description
Tsubaki TN1143P TN Series Linear Movement Top Chain, 10 ft OAL, 3/4 in Pitch, 0.095 in THK Plate, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.