Shop TSUBAKI
See all product information
Create Account
TS-PA Roller Chain, 1-1/2 in Pitch, Carbon Steel
- Mfr # TS762-PA
- Zoro # G223404217
product price:Â
$
289.99
/ea
Sold in multiples of 10 for
$2,899.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-1/2 in
Material
Carbon Steel
Series
TS-PA
Roller Diameter
0.469 in
Chain Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS762-PA
- Zoro #
- G223404217
- UPC #
- -
- Country of Origin
- United States
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/2 in
- Material
- Carbon Steel
- Series
- TS-PA
Dimensions
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Description
Tsubaki TS762-PA Top Chain Linear Movement, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.