Shop TSUBAKI
See all product information
Create Account
Vacuum Wrapper chain, 3 in Pitch, 7/8 in Dia x 1 in W Roller
- Mfr # 8300-18
- Zoro # G423404451
product price:Â
$
11,765.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
3 in
Chain Overall Width
1 in
Roller Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8300-18
- Zoro #
- G423404451
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chain Overall Width
- 1 in
- Roller Diameter
- 7/8 in
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 3 in
Description
Tsubaki 8300-18 Vacuum Wrapper Chain, 3 in Pitch, 7/8 in Dia x 1 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.