Shop TSUBAKI

Vacuum Wrapper chain, 3 in Pitch, 7/8 in Dia x 1 in W Roller

  • Mfr # 8600-18
  • Zoro # G423424664

product price: 
$
12,820.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Pitch
3 in
Chain Overall Width
1 in
Roller Diameter
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8600-18
Zoro #
G423424664
UPC #
-
Country of Origin
United States
Item
Roller Chain
Industry Chain Pitch
3 in

Description

Tsubaki 8600-18 Vacuum Wrapper Chain, 3 in Pitch, 7/8 in Dia x 1 in W Roller

Ratings & reviews