Zoro Homepage

Capacitor 45mF 220VAC

  • Mfr # 076-000-01

  • Zoro # G3378615


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Fits Brand
Tsurumi
For Use With Mfr. Model Number
50TMA2.4S
Product Type
Capacitor
Compatible Manufacturer Model Number
50TM2.25S-63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
076-000-01
Zoro #
G3378615
UPC #
-
Country of Origin
Japan

Details

Item
Capacitor
Voltage
115 V
Fits Brand
Tsurumi
For Use With Mfr. Model Number
50TMA2.4S
Product Type
Capacitor
Compatible Manufacturer Model Number
50TM2.25S-63
For Use With
Wastewater Pump
Rated Voltage
115 V AC

Description

Capacitor, Voltage 115 V, For Use With Wastewater Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.