Casing
Mfr # 200200280
Zoro # G3379008
product price: $792.99
/ea
Free Shipping & Returns
Key Features
Diameter
10 3/4 in
Height
7 1/2 in
Width
10 3/4 in
Length
12 in
Fits Brand
Tsurumi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200200280
Zoro #
G3379008
UPC #
-
Country of Origin
Japan
Dimensions
Diameter
10 3/4 in
Height
7 1/2 in
Width
10 3/4 in
Length
12 in
Details
Item
Casing
Fits Brand
Tsurumi
For Use With Mfr. Model Number
TE2-100HA
Product Type
Casing
Compatible Manufacturer Model Number
TE2-100HA
For Use With
Engine Pump
Liquid Temperature - Maximum
104 Degrees F
Compatible Pump Type
Dewatering Pump
Series
Universal
Compatible with Series
Universal
Description
Casing, Cord Length Not Applicable, Length 12 in, Width 10 3/4 in, Height 7 1/2 in, Material Not Applicable, For Use With Engine Pump, Diameter 10 3/4 in, Float Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.