Zoro Homepage

Discharge Bend

  • Mfr # 200200611

  • Zoro # G3379218


product price: $60.55
/ea

Key Features

Diameter
3 1/2 in
Height
2 1/2 in
Width
3 1/2 in
Length
5 in
For Use With Mfr. Model Number
TE3-50HA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200200611
Zoro #
G3379218
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
3 1/2 in
Height
2 1/2 in
Width
3 1/2 in
Length
5 in
Connection Thread Diameter
2 in

Details

Item
Delivery Flange
For Use With Mfr. Model Number
TE3-50HA
Fits Brand
Tsurumi
Product Type
Delivery Flange
For Use With
Engine Driven Utility Pump
Compatible Manufacturer Model Number
TE3-50HA
Compatible Pump Type
Dewatering Pump
Series
Universal
Connection Thread Standard
NPT
Connection Thread Gender
Male
Compatible with Series
Universal
Liquid Temperature - Maximum
104 Degrees F

Description

Delivery Flange, Cord Length Not Applicable, Length 5 in, Width 3 1/2 in, Height 2 1/2 in, Material Not Applicable, For Use With Engine Driven Utility Pump, Diameter 3 1/2 in, Float Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.