Zoro Homepage

Float Switch, 20 ft, Plastic, 115V AC

  • Mfr # SLS-LSC20

  • Zoro # G715720863


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Series
LSC
Manufacturers Warranty Length
2 yr
Float Material
Plastic
Float Length
3 1/2 in
Contact Form
Normally Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS-LSC20
Zoro #
G715720863
UPC #
894787000755
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Float Length
3 1/2 in
Float Diameter
3 1/2 in
Cord Length
20 ft

Details

Series
LSC
Float Material
Plastic
Contact Form
Normally Open
Standards
UL
Item
Float Switch
Electrical Connection
3-Conductor Wire Leads
Rated Voltage
115V AC
Starting Current - Maximum
12.4 A
Compatible Pump Type
Dewatering Pump
Running Current - Maximum
5.9 A
Compatible Manufacturer Part Number
LSC1.4S
NEC Cord Designation
SOOW
On Point
1/10 in
Liquid Temperature - Maximum
104 Degrees F
Number of Floats
1
Counterweight Type
No Counterweight

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.