Zoro Homepage

Float Switch, 32 ft, Plastic, 115V AC

  • Mfr # SLS-LSR32

  • Zoro # G115720821


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Contact Form
Normally Open
Manufacturers Warranty Length
2 yr
Series
LSR
Float Length
3 1/2 in
Float Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS-LSR32
Zoro #
G115720821
UPC #
894787000762
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Float Length
3 1/2 in
Cord Length
32 ft
Float Diameter
3 1/2 in

Details

Contact Form
Normally Open
Item
Float Switch
Series
LSR
Float Material
Plastic
Standards
UL
NEC Cord Designation
SOOW
Liquid Temperature - Maximum
104 Degrees F
Compatible Pump Type
Dewatering Pump
Compatible Manufacturer Part Number
LSR2.4S
Running Current - Maximum
5.9 A
Number of Floats
1
On Point
1/4 in
Rated Voltage
115V AC
Electrical Connection
3-Conductor Wire Leads
Counterweight Type
No Counterweight
Starting Current - Maximum
12.4 A

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.