Impeller
Mfr # 200210110
Zoro # G3379358
product price: $55.99
/eaKey Features
Diameter
4 1/2 in
Height
1 1/2 in
Width
4 1/2 in
Length
4 1/2 in
For Use With Mfr. Model Number
TE3-50HA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200210110
Zoro #
G3379358
UPC #
-
Country of Origin
Japan
Dimensions
Diameter
4 1/2 in
Height
1 1/2 in
Width
4 1/2 in
Length
4 1/2 in
Details
Item
Impeller
For Use With Mfr. Model Number
TE3-50HA
Fits Brand
Tsurumi
Product Type
Impeller
For Use With
Engine Driven Utility Pump
Compatible Manufacturer Model Number
TE3-50HA
Liquid Temperature - Maximum
104 Degrees F
Series
Universal
Compatible with Series
Universal
Compatible Pump Type
Dewatering Pump
Description
Impeller, Cord Length Not Applicable, Length 4 1/2 in, Width 4 1/2 in, Height 1 1/2 in, Material Not Applicable, For Use With Engine Driven Utility Pump, Diameter 4 1/2 in, Float Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.