Impeller Shim 1.6T
Mfr # 203100081
Zoro # G3378700
product price: $3.35
/eaSold in multiples of 3 for $10.05
Key Features
Diameter
1 in
Height
1/4 in
Width
1 in
Length
1 in
Fits Brand
Tsurumi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203100081
Zoro #
G3378700
UPC #
-
Country of Origin
Japan
Dimensions
Diameter
1 in
Height
1/4 in
Width
1 in
Length
1 in
Details
Item
Shim
Fits Brand
Tsurumi
For Use With Mfr. Model Number
EPT3-100HA
Product Type
Shim
Compatible Manufacturer Model Number
EPT3-100HA
For Use With
Engine Driven Utility Pump
Compatible Pump Type
Dewatering Pump
Series
Universal
Liquid Temperature - Maximum
104 Degrees F
Compatible with Series
Universal
Description
Shim, Cord Length Not Applicable, Length 1 in, Width 1 in, Height 1/4 in, Material Not Applicable, For Use With Engine Driven Utility Pump, Diameter 1 in, Float Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.