Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Casing/Volute

  • Mfr # 200210030

  • Zoro # G3379069


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Diameter
8 in
Height
3 1/2 in
Width
8 in
Length
8 in
For Use With Mfr. Model Number
TE2-100HA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200210030
Zoro #
G3379069
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
8 in
Height
3 1/2 in
Width
8 in
Length
8 in

Details

Item
Inner Casing
For Use With Mfr. Model Number
TE2-100HA
Fits Brand
Tsurumi
Product Type
Inner Casing
Compatible Manufacturer Model Number
TE2-100HA
For Use With
Engine Driven Utility Pump
Compatible Pump Type
Dewatering Pump
Liquid Temperature - Maximum
104 Degrees F
Compatible with Series
Universal
Series
Universal

Description

Inner Casing, Cord Length Not Applicable, Length 8 in, Width 8 in, Height 3 1/2 in, Material Not Applicable, For Use With Engine Driven Utility Pump, Diameter 8 in, Float Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.