Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liner

  • Mfr # 200300220

  • Zoro # G3378825


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Diameter
5 in
Height
1/4 in
Width
5 in
Length
5 in
For Use With Mfr. Model Number
EPT3-80HA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200300220
Zoro #
G3378825
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
5 in
Height
1/4 in
Width
5 in
Length
5 in

Details

Item
Liner
For Use With Mfr. Model Number
EPT3-80HA
Fits Brand
Tsurumi
Product Type
Liner
Compatible Manufacturer Model Number
EPT3-80HA
For Use With
Engine Driven Utility Pump
Compatible Pump Type
Dewatering Pump
Compatible with Series
Universal
Liquid Temperature - Maximum
104 Degrees F
Series
Universal

Description

Liner, Cord Length Not Applicable, Length 5 in, Width 5 in, Height 1/4 in, Material Not Applicable, For Use With Engine Driven Utility Pump, Diameter 5 in, Float Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.