Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-level kit for pump

  • Mfr # HS-RK

  • Zoro # G915720885


product price: $69.29
/ea

Key Features

Includes
Base plate, Spacers
Compatible Pump Type
Trash Pump
Compatible Manufacturer Model Number
HS2.4S
Compatible with Series
HS
Product Type
Residue Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-RK
Zoro #
G915720885
UPC #
894787000021
Country of Origin
Taiwan, Province of China

Details

Includes
Base plate, Spacers
Item
Low-level kit for pump
Compatible Pump Type
Trash Pump
Compatible Manufacturer Model Number
HS2.4S
Compatible with Series
HS
Product Type
Residue Kit
Series
HS
Liquid Temperature - Maximum
104 Degrees F

Description

Low-level kit for pump, Cord Length Not Applicable, Length Not Applicable, Width Not Applicable, Height Not Applicable, Material Not Applicable, Includes Base plate, Spacers, Diameter Not Applicable, Float Material Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.