O-Ring (Casing)
Mfr # 200800190
Zoro # G3379087
product price: $12.49
/eaKey Features
Diameter
10 in
Height
1/4 in
Width
10 in
Length
10 in
Fits Brand
Tsurumi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200800190
Zoro #
G3379087
UPC #
-
Country of Origin
Japan
Dimensions
Diameter
10 in
Height
1/4 in
Width
10 in
Length
10 in
Details
Item
Packing Casing
Fits Brand
Tsurumi
For Use With Mfr. Model Number
TE2-100HA
Product Type
Packing Casing
Compatible Manufacturer Model Number
TE2-100HA
For Use With
Engine Driven Utility Pump
Compatible with Series
Universal
Liquid Temperature - Maximum
104 Degrees F
Series
Universal
Compatible Pump Type
Dewatering Pump
Description
Packing Casing, Cord Length Not Applicable, Length 10 in, Width 10 in, Height 1/4 in, Material Not Applicable, For Use With Engine Driven Utility Pump, Diameter 10 in, Float Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.