Packing (Discharge Bend)
Mfr # 200900210
Zoro # G3379035
product price: $8.15
/eaKey Features
Diameter
5 in
Height
1/4 in
Width
5 in
Length
5 in
Fits Brand
Tsurumi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200900210
Zoro #
G3379035
UPC #
-
Country of Origin
Japan
Dimensions
Diameter
5 in
Height
1/4 in
Width
5 in
Length
5 in
Details
Item
Packing Discharge Bend
Fits Brand
Tsurumi
For Use With Mfr. Model Number
TE2-100HA
Product Type
Packing Discharge Bend
For Use With
Engine Driven Utility Pump
Compatible Manufacturer Model Number
TE2-100HA
Compatible with Series
Universal
Series
Universal
Compatible Pump Type
Dewatering Pump
Liquid Temperature - Maximum
104 Degrees F
Description
Packing Discharge Bend, Cord Length Not Applicable, Length 5 in, Width 5 in, Height 1/4 in, Material Not Applicable, For Use With Engine Driven Utility Pump, Diameter 5 in, Float Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.