Sand Kit, For Use With NK3-22/NK4-22
Mfr # K22-SK
Zoro # G7054731
product price: $992.99
/ea
Free Shipping & Returns
Key Features
For Use With
Submersible Pump
Type
NK Series
Warranty
2 yr
Includes
Impeller, Stirrer, Strainer Stand
Manufacturers Warranty Length
2 yr
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K22-SK
Zoro #
G7054731
UPC #
-
Country of Origin
Japan
Dimensions
Manufacturers Warranty Length
2 yr
Details
Item
Sand Kit
For Use With
Submersible Pump
Type
NK Series
Warranty
2 yr
Includes
Impeller, Stirrer, Strainer Stand
Series
NK
Product Type
Sand Kit
Compatible Manufacturer Model Number
NK3-22, NK4-22
Compatible with Series
NK
Liquid Temperature - Maximum
104 Degrees F
Compatible Pump Type
Dewatering Pump
Description
Sand Kit, Cord Length Not Applicable, Length Not Applicable, Width Not Applicable, Height Not Applicable, Material Not Applicable, For Use With Submersible Pump, Includes Impeller, Stirrer, Strainer Stand, Diameter Not Applicable, Float Material Not Applicable, Manufacturers Warranty Length 2 yr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.