Zoro Homepage

SubmersibleSumpPump, 32ft, 115/230V

  • Mfr # HSZ3.75SL (115V)

  • Zoro # G916475005


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Application
Dewatering
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Flow Rate - Maximum
140 gpm
Cord Length
32 ft
Width at Widest Point
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSZ3.75SL (115V)
Zoro #
G916475005
UPC #
894787000649
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
32 ft
Width at Widest Point
11 3/8 in
Operating Water Depth - Minimum
19 7/8 in
Discharge External Diameter
3 in
Manufacturers Warranty Length
2 yr
Solids Diameter - Maximum
69/250 in
Body Diameter
7 1/4 in
Sump Pit Diameter - Minimum
20 in
Depth Pumped - Minimum
3 1/2 in
Overall Height
18 3/4 in

Description

Submersible Sump Pump, Rated Voltage 115/230V, Switch Actuation Tether Float, Impeller Material Rubber, Width at Widest Point 11 3/8 in, Overall Height 18 3/4 in, Duty Cycle Continuous, Cord Length 32 ft, Manufacturers Warranty Length 2 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.