Zoro Homepage

Glove, Fryer , 20", X-Large, Pr

  • Mfr # 92265

  • Zoro # G302216854


product price: $35.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92265
Zoro #
G302216854
UPC #
-
Country of Origin
United States

Description

Color: Blue ;Material: Cotton | Nylon ;Length: 20" | 508 Mm ;Width: 7 3/4" | 197 Mm ;Size: X-Large . ;Temperature Range: 177 C Maximum Temp Range | 350 F Maximum;Temp Range ;Ansi-Accredited: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.