Zoro Homepage

Sleeve, Protective 18"L W / Thumb Hole

  • Mfr # SK-18H

  • Zoro # G902217428


product price: $12.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-18H
Zoro #
G902217428
UPC #
-
Country of Origin
United States

Description

18" Protective Sleeve With Thumb Hole By Tucker Safety ;Products Kevlar®, Protects Forearms And Wrists From Burns And ;Cuts;Color: Yellow;Includes: Thumb Hole For Palm Protection;Length: 18", 457 Mm;Material(S): Kevlar;Temp Range: 121 Degrees C, 250 Degrees F;Type: Can Be Worn On Both Arms;Sleeve & Shinguard;Weight: 0.071 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.