
Acrylic Glove Dispenser, Holds 3 Box
Mfr # 145707
Zoro # G405299334
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Height
12.5 in
Width
17 in
Length
5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145707
Zoro #
G405299334
UPC #
-
Country of Origin
United States
Dimensions
Height
12.5 in
Width
17 in
Length
5 in
Description
Acrylic glove dispenser allows quick access to gloves. Insert a variety of glove boxes into dispenser for instant use. Handy dispenser promotes laboratory safety. Constructed of clear acrylic that allows full visibility of contents.Dispenser can be placed on a laboratory benchtop or wall mounted. Package includes mounting adhesive and foam inserts to use with thinner glove boxes.
Dimensions: 11 1/4 x 4 x 15H InchesShipping Weight: 3.2201 lbs
Shipping Dimensions: 15.00 x 12.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 11 1/4 x 4 x 15H InchesShipping Weight: 3.2201 lbs
Shipping Dimensions: 15.00 x 12.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.