Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Storage Bin, Single

  • Mfr # 145615

  • Zoro # G104971715


product price: $97.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145615
Zoro #
G104971715
UPC #
-
Country of Origin
United States

Description

These storage bins are convenient for storing and dispensing pipette tips, micro-tubes, stoppers or other small laboratory items. The bins are constructed of heavy duty acrylic for rugged everyday use. This transparent material allows full view of contents. Bins are available in single or double models. Both models are designed for bench top use or can be wall mounted.
Dimensions (inches): 6 x 5 1/2 x 5 3/4Functional and convenientOrganize small itemsFull visibility of contentsShipping Weight: 1.36 lbs
Shipping Dimensions: 5.00 x 7.50 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.