Zoro Homepage

Acrylic Storage Box, Opaque

  • Mfr # 145782

  • Zoro # G705299386


product price: $185.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145782
Zoro #
G705299386
UPC #
-
Country of Origin
United States

Description

Convenient storage box for organizing and protecting valuable antibodies and other laboratory samples that are light sensitive. Manufactured from opaque black light proof acrylic that is temperature resistant down to -70°C. Features a durable hinged lid with overhang for added protection from light.
Compartment Dimensions: 2 1/4 x 2 1/4 x 2 3/4 InchesOverall Dimensions: 10 1/8 x 7 3/4 x 3 InchesShipping Weight: 2 lbs
Shipping Dimensions: 7.75 x 2.75 x 10.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.