Zoro Homepage

Acrylic Tube Rack, 1.5ml-2.0ml Tubes, 20 Capacity

  • Mfr # 146102

  • Zoro # G304965927


product price: $47.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146102
Zoro #
G304965927
UPC #
-
Country of Origin
United States

Description

Each rack holds twenty 1.5 - 2.0 ml micro-tubes. Up to six racks fit neatly inside the Acrylic, 6 Compartment Box.
Dimensions (inches): 8-3/8 L x 1-3/4 W x 2 HHole Diameter: 7/8 inches (11.5 mm)Shipping Weight: 1 lbs
Shipping Dimensions: 8.50 x 2.00 x 1.88
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.