Zoro Homepage

Compartment Box with 6 compartments, 10.5 in H x 16.5 in W

  • Mfr # 145735

  • Zoro # G605299301


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
6
Overall Length
3.25 in
Overall Width
16.5 in
Overall Height
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145735
Zoro #
G605299301
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.25 in
Overall Width
16.5 in
Overall Height
10.5 in

Details

Item
Compartment Box
Number of Compartments
6

Description

Unique Acrylic Compartment Boxes are specially designed for use in freezers where temperatures reach -70°C. Compartment boxes are ideal for storing various size bottles, vials, enzyme reagents, specimens, etc. Boxes organize contents and allow inventory control and convenient stock rotation. Constructed of 1/8 inch thick transparent acrylic with a hinged lid. Up to six specially designed racks for 1.5ml Micro-Centrifuge Tubes fit neatly inside the compartment box. Racks hold twenty 1.5 - 2.0 ml micro-tubes.
Compartment Dimensions (Inches): 2 x 8 1/2 x 2 1/4Overall Dimensions (Inches): 13 5/8 x 8 3/8 x 2 1/2Shipping Weight: 2 lbs
Shipping Dimensions: 16.50 x 10.50 x 3.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.