Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipettor Station, 4 Place, White

  • Mfr # 247654

  • Zoro # G004987205


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Width
7.88 in
Length
6.88 in
Height
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247654
Zoro #
G004987205
UPC #
-
Country of Origin
United States

Dimensions

Width
7.88 in
Length
6.88 in
Height
7.75 in

Description

Bench top pipettor station is made of white acrylic and holds up to four pipettors.
Shipping Weight: 0.75 lbs
Shipping Dimensions: 7.88 x 7.75 x 6.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.