Rad-4 Lock Box, Large Capacity Unit, 16 1/4 x 16 1/4 x 27 Inches, 3/8 Inch Thick

  • Mfr # RLB-04

  • Zoro # G416502126


product price:  $1,627.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Thick Heavy Duty Acrylic
Type
Acrylic Beta Shielding & Rad-Lock Boxes
Includes
Heavy Duty Cylinder Lock With 2 Keys
Height
24 in
Width
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLB-04
Zoro #
G416502126
UPC #
-
Country of Origin
Unknown

Dimensions

Height
24 in
Width
16.25 in
Length (In.)
16.25 in

Details

Material
Thick Heavy Duty Acrylic
Type
Acrylic Beta Shielding & Rad-Lock Boxes
Includes
Heavy Duty Cylinder Lock With 2 Keys
Item
Rad-4 Lock Box, Large Capacity Unit, 16-1/4 x 16-1/4 x 27 Inches, 3/8 Inch Thick

Description

The Original Locking Container for Radioactive Materials, Rad-Lock Box containers increase security for storage of radioactive materials in the laboratory. The Rad-Lock Box containers are constructed of thick heavy duty acrylic and have a built-in cylinder key lock as well as tamper resistant hinges. Rad-Lock Box containers limit and control access to authorized individuals only. Its large storage capacity holds up to approximately two cubic feet with a maximum weight of ninety pounds. This item cannot be shipped via UPS or FedEx and additional shipping charges may apply based on destination. Heavy duty cylinder lock with 2 keys Durable tamper resistant hinges Thick acrylic construction Effective radiation shielding Optional tie down bracket Custom sizes available Dimensions Inches: 16 1/4 x 16 1/4 x 27 Thickness Inches: 3/8Shipping Weight: 48.9999 lbsShipping Dimensions: 25.75 x 32.50 x 25.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.