Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTRH-700
Zoro #
G2738775
UPC #
728916000869
Country of Origin
United States
Dimensions
Rope Length
50 ft
Rope Diameter
3/8 in
Cord Length
50 ft
Cord Diameter
3/8 in
Lifting Hook Opening Width
5/8 in
Details
Item
Block and Tackle
Lifting Capacity
350 lb
Pull Capacity
700 lb
Reach Capability
12 ft
Min. Between Hooks
18 in
Hook Opening
5/8 in
Finish
Zinc Plated
Standards
ASME B30.21
Ratio
4:1
Includes
Cam Lever Load Lock, Drop-forged Steel Latch, Heat-treated
Material
Heat-Treated Drop-forged Steel Latch Hook, Stamped Steel Housing
Body Material
Steel
Maximum Reach
12 ft
Maximum Lifting Capacity
350 lb
Maximum Pulling Capacity
700 lb
Velocity Ratio
4:1
Description
Block and Tackle, Body Material Steel, Cord Length 50 ft, Lifting Hook Opening Width 5/8 in, Cord Diameter 3/8 in, Maximum Lifting Capacity 350 lb, Maximum Pulling Capacity 700 lb, Maximum Reach 12 ft, Velocity Ratio 4:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.