Ratchet Puller, 30ft.Cable L, 2000 lb.Pull
Mfr # TT10/20-30CDC
Zoro # G215874752
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Finish
Zinc Plated
Lever Length
18 in
Lifting Hook Opening Width
3/4 in
Body Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT10/20-30CDC
Zoro #
G215874752
UPC #
-
Country of Origin
United States
Dimensions
Lever Length
18 in
Lifting Hook Opening Width
3/4 in
Details
Finish
Zinc Plated
Body Finish
Zinc Plated
Description
Ratchet Puller, Cable Length 30 ft., Cord Diameter 5/16 in, Lever Length 18 in, Lifting Hook Opening Width 3/4 in, Body Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.