Zoro Homepage
This item is Discontinued.
Tuf-Tug Sheave Blocks , Wire Rope , 3/16 in Max Cable Size, 500 lb Max Load,  TTSB500FM

Sheave Blocks , Wire Rope , 3/16 in Max Cable Size, 500 lb Max Load, (Discontinued)

  • Mfr # TTSB500FM
  • Zoro # G9194220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTSB500FM
Zoro #
G9194220
UPC #
728916000968
Country of Origin
United States

Dimensions

Max. Cable Size
3/16 in
Mounting Hole Dia.
1/2 in
Width
1 1/2 in
Rope Diameter
3/16 in
Depth
1/2 in
Sheave Inside Dia.
Not Found
Sheave Outside Dia.
1 1/4 in
Length
2 in
Mounting Hole Diameter
1/2 in
Sheave Outside Diameter
1 1/4 in
Overall Height
2 in
Overall Width
1 1/2 in
Overall Depth
1/2 in
Compatible Rope Diameter
3/16 in

Description

Pulley Block, Product Type Sheave Blocks, Mount Type Upright Mount, Working Load Limit 500 lb, Attachment Type Bolt-On, Compatible Rope Diameter 3/16 in, Sheave Outside Diameter 1 1/4 in, Compatible Rope Type Wire Rope, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 1/2 in, Sheave Material Steel, Overall Height 2 in, Overall Width 1 1/2 in, Overall Depth 1/2 in, Finish Powder Coated, Standards ASME B30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.