Zoro Homepage
This item is Discontinued.
Tuf-Tug Sheave Blocks , Wire Rope , 3/4 in Max Cable Size, 6,000 lb Max Load,  TTSB6000H

Sheave Blocks , Wire Rope , 3/4 in Max Cable Size, 6,000 lb Max Load, (Discontinued)

  • Mfr # TTSB6000H
  • Zoro # G9193426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTSB6000H
Zoro #
G9193426
UPC #
728916001033
Country of Origin
United States

Dimensions

Max. Cable Size
3/4 in
Eye Hook Inside Dia.
1 7/8 in
Mounting Hole Dia.
1 1/2 in
Depth
1 1/2 in
Rope Diameter
3/4 in
Sheave Outside Dia.
6 in
Width
6 1/2 in
Overall Width
6 1/2 in
Attachment Inside Diameter
1 7/8 in
Mounting Hole Diameter
1 1/2 in
Compatible Rope Diameter
3/4 in
Overall Depth
1 1/2 in
Sheave Outside Diameter
6 in

Description

Pulley Block, Product Type Sheave Blocks, Working Load Limit 6,000 lb, Attachment Type Swivel Hook, Compatible Rope Diameter 3/4 in, Sheave Outside Diameter 6 in, Compatible Rope Type Wire Rope, Bearing Type Brass, Attachment Inside Diameter 1 7/8 in, Housing Material Steel, Mounting Hole Diameter 1 1/2 in, Sheave Material Steel, Overall Width 6 1/2 in, Overall Depth 1 1/2 in, Finish Powder Coated, Standards ASME B30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.