Zoro Homepage
This item is Discontinued.
Tuf-Tug Sheave Blocks , Wire Rope , 3/4 in Max Cable Size, 6,000 lb Max Load,  TTSB6000P

Sheave Blocks , Wire Rope , 3/4 in Max Cable Size, 6,000 lb Max Load, (Discontinued)

  • Mfr # TTSB6000P
  • Zoro # G9194677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTSB6000P
Zoro #
G9194677
UPC #
728916001019
Country of Origin
United States

Dimensions

Max. Cable Size
3/4 in
Mounting Hole Dia.
1 1/2 in
Depth
1 1/2 in
Width
6 1/2 in
Rope Diameter
3/4 in
Sheave Outside Dia.
6 in
Overall Depth
1 1/2 in
Mounting Hole Diameter
1 1/2 in
Compatible Rope Diameter
3/4 in
Sheave Outside Diameter
6 in
Overall Width
6 1/2 in

Details

Item
Pulley Block
Designed For
Wire Rope
Attachment Type
Plain
Working Load Limit
6,000 lb
Finish
Powder Coated
Bearing Type
Brass
Block Material
Steel
Sheave Material
Steel
Standards
ASME B30
Product Type
Sheave Blocks
Compatible Rope Type
Wire Rope
Housing Material
Steel

Description

Pulley Block, Product Type Sheave Blocks, Working Load Limit 6,000 lb, Compatible Rope Diameter 3/4 in, Sheave Outside Diameter 6 in, Compatible Rope Type Wire Rope, Bearing Type Brass, Housing Material Steel, Mounting Hole Diameter 1 1/2 in, Sheave Material Steel, Overall Width 6 1/2 in, Overall Depth 1 1/2 in, Finish Powder Coated, Standards ASME B30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.