Zoro Homepage
This item is Discontinued.
Tuf-Tug Sheave Blocks , Wire Rope , 7/32 in Max Cable Size, 1,000 lb Max Load,  TTSB1000P

Sheave Blocks , Wire Rope , 7/32 in Max Cable Size, 1,000 lb Max Load, (Discontinued)

  • Mfr # TTSB1000P
  • Zoro # G9193338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTSB1000P
Zoro #
G9193338
UPC #
728916000630
Country of Origin
United States

Dimensions

Max. Cable Size
7/32 in
Mounting Hole Dia.
3/4 in
Width
2 1/4 in
Length
3 3/4 in
Rope Diameter
7/32 in
Sheave Inside Dia.
Not Found
Sheave Outside Dia.
2 in
Depth
3/4 in
Mounting Hole Diameter
3/4 in
Sheave Outside Diameter
2 in
Overall Width
2 1/4 in
Compatible Rope Diameter
7/32 in
Overall Depth
3/4 in
Overall Height
3 3/4 in

Description

Pulley Block, Product Type Sheave Blocks, Working Load Limit 1,000 lb, Compatible Rope Diameter 7/32 in, Sheave Outside Diameter 2 in, Compatible Rope Type Wire Rope, Bearing Type Brass, Housing Material Steel, Mounting Hole Diameter 3/4 in, Sheave Material Steel, Overall Height 3 3/4 in, Overall Width 2 1/4 in, Overall Depth 3/4 in, Finish Powder Coated, Standards ASME B30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.