Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raincoat

  • Mfr # S62211.MD

  • Zoro # G015575088


product price: $21.99
/ea

Key Features

Closure Type
Zipper
Gender
Unisex
Number of Outside Pockets
2
Color
Blue
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S62211.MD
Zoro #
G015575088
UPC #
081138501027
Country of Origin
China

Dimensions

Size
M

Details

Closure Type
Zipper
Gender
Unisex
Number of Outside Pockets
2
Color
Blue
Material
PVC

Description

Raincoat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.