Zoro Homepage

Raincoat

  • Mfr # S62211.SM

  • Zoro # G415575053


product price: $21.99
/ea

Key Features

Number of Outside Pockets
2
Closure Type
Zipper
Gender
Unisex
Color
Blue
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S62211.SM
Zoro #
G415575053
UPC #
081138501010
Country of Origin
China

Dimensions

Size
S

Details

Number of Outside Pockets
2
Closure Type
Zipper
Gender
Unisex
Color
Blue
Material
PVC

Description

Raincoat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.