Zoro Homepage

5/8 in ID x 100 ft L Water Hose, TPE Tube, Blue, Brass x Brass Fitting

  • Mfr # PGH-100-BL

  • Zoro # G3629753


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5/8 in
Hose Tube Material
TPE
Hose Color
Blue
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGH-100-BL
Zoro #
G3629753
UPC #
858625003070
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
5/8 in
Hose Fitting B Size
5/8 in

Details

Hose Tube Material
TPE
Hose Color
Blue
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Water Hose
Kink Resistant
Yes
Hose Duty Rating
Standard
Features
Flexible, Full Flow Couplings, Ultra Lightweight
Use With Water Temp.
Cold
Operating Temp.
158 Degrees F
Gallons per Hour
654
Hose Fitting B Material
Brass
Hose Cover Material
TPE
Hose Fitting A Material
Brass
Hose Configuration
Coupled Assembly
Temp. Range
158°F
Max. Working Pressure @ 70 F
100 psi
For Media Type
Cold Water
Fitting Material
Brass x Brass
Number of Plys
2

Description

Item Water Hose, Compatible Chemicals Deionized Water, Fresh Water, Salt Water, Features Flexible, Full Flow Couplings, Ultra Lightweight, For Media Type Water, Garden Hose Type Water Hose, Hose Color Blue, Hose Configuration Coupled Assembly, Hose Cover Material TPE, Hose Fitting A Material Brass, Hose Fitting A Size 5/8 in, Hose Fitting A Type MGHT, Hose Fitting B Material Brass, Hose Fitting B Size 5/8 in, Hose Fitting B Type FGHT, Hose Fittings Brass 5/8 in FGHT x Brass 5/8 in MGHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.