Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7304-014R
Zoro #
G7203721
UPC #
785411102443
Country of Origin
United States
Dimensions
Mesh Length (in)
8
Mesh Eye Length (in)
14
Mesh Maximum Cable Size (in)
0.82
Mesh Minimum Cable Size (in)
1
Details
Item
Bus Drop Grip,Uni Bale,Wide Rng,.82-1.00
Mesh Material
Galvanized Steel
Flammability Rating
UL 94HB
Cable Range
.82 - 1.00
Max Cable Range over Jacket (in)
1
Mesh Breaking Strength Approximate (lbs)
1400
Min Cable Range over Jacket (in)
0.82
Mesh Description
BD082-UB
Mesh Eye style
Universal Bale
Mesh Type
Closed
Description
Bus Drop Grip,Uni Bale,Wide Rng,.82-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.