15 gal KMB104 Heavy-Duty Circular Tub

  • Mfr # 458108958

  • Zoro # G415879588


product price: $59.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458108958
Zoro #
G415879588
UPC #
874480002041
Country of Origin
China

Description

Features -Impact resistant virtually unbreakable -Heat and cold resistant will not crack -Chemically neutral- holds fertilizers oil solvents animal feeds etc -UV resistant- withstands years of outdoor exposure -Holds heavy materials- sand cement produce scrap metal etc -No rust no discoloration or maintenance -Smooth edges- safe for animals and easy handling for people -Made of high quality Material -Paintable- add your own color finish -Long performance time Specifications - Volume: 15 gal - Country of Origin: South Korea - Dimension: 7.7 H x 25.5 W x 25.5 L - Weight: 3.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.