Shop TUFF STUFF PRODUCTS
See all product information
Create Account
KMC-FB100BL 20 qt. Flat Utility Bucket; Blue
- Mfr # KMC-FB100BL
- Zoro # G804147625
product price:Â
$
52.85
/ea
Key Features
Container Size
20 qt
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KMC-FB100BL
- Zoro #
- G804147625
- UPC #
- 874480005127
- Country of Origin
- China
- Color
- Blue
Description
With its convenient handle and chemically neutral plastic, this utility bucket can withstand years of hard use. Holds up to 5 gallons.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Color: Blue
- Capacity: 20 qt.
- Height: 0.1
- Width: 0.1
- Length: 0.1