SB17RD 17 qt. Square Utility Bucket; Red
- Mfr # SB17RD
- Zoro # G404148138
product price:Â
$
37.39
/ea
Key Features
Dimensions
11.5 x 20.5 x 20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB17RD
- Zoro #
- G404148138
- UPC #
- 874480009736
- Country of Origin
- China
Dimensions
- Dimensions
- 11.5 x 20.5 x 20.5 in
Description
17 qt. Square Utility Bucket, Red
Manufactured from polyethylin plastic and has a square shape with a pour spout for easy pouring for liquids, feed, seed, etc. Can be used as a mop bucket. Capacity 17 quarts.
Specifications- Dimension: 11.5 x 20.5 x 20.5 in.
- Cube: 4832.88
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.