Zoro Homepage

Tuff Stuff Products 458100708 70 qt. MCK70BK Muck Bucket; Black

  • Mfr # 458100708

  • Zoro # G003870621


product price: $79.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458100708
Zoro #
G003870621
UPC #
874480005301
Country of Origin
China

Description

Features
  • Low density polyethylene
  • 100% recycled
  • Crack resistant, allows expansion or contraction in different temperatures
Specifications
  • Volume: 70 qt.
  • Size: 16" H x 21" D
  • Country of Origin: South Korea
  • Dimension: 21.5" H x 23.75" W x 17.25" L
  • Weight: 5.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.