This item is Discontinued.

Tuff Stuff Products Tuff Stuff Products 458134400 AD34 0.75 in. Drain & Plug Adapter 458134400

Tuff Stuff Products 458134400 AD34 0.75 in. Drain & Plug Adapter (Discontinued)

  • Mfr # 458134400
  • Zoro # G604085530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458134400
Zoro #
G604085530
UPC #
874480000054
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Bulkhead adapter and plug

Specifications
  • Size: 0.75"
  • Country of Origin: South Korea
  • Dimension: 1.8" H x 5" W x 5.6" L
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.