Carpet Cable Cover, 30 ft L, 4 in W, Nylon, Black

  • Mfr # KK-CCC-4X30-BK

  • Zoro # G714155109


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Length
30 ft
Width
4 in
Material
Nylon
Color
Black
For Use With
Cables/Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-CCC-4X30-BK
Zoro #
G714155109
UPC #
-
Country of Origin
China

Dimensions

Length
30 ft
Width
4 in

Details

Item
Carpet Cable Cover
Material
Nylon
Color
Black
For Use With
Cables/Wires
Series
KK-CCC-4
Application
Cable Management

Description

Kable Kontrol's Carpet Cord Cover is utilized to hold loose wires and cables on carpeted stairs, or across carpeted wall trim. Some other unique applications for the Kable Kontrol Carpet Cord Cover are temporary applications like in tradeshow booths. This carpet cable cover is commonly used in offices, studios, workplaces, restaurants, hotels, retail stores, hallways, stairs, and doorways. Kable Kontrol Carpet Wire Hider is the quickest and easiest way to hide wires without ruining the carpet beneath. To install simply place the cord cover over the top of the cords you want to hide and press down to use the hook & loop fastener which is affixed to the bottom of the cord cover. This is far superior to the alternative method which secures cords in place by using adhesive tape, leaving damaging residue on the carpet. Kable Kontrol's carpet cord covers provide the sleekest appearance possible as it keeps cords in place and are nearly unnoticeable due to their dark black color. Made of durable nylon weave the Kable Kontrol carpet wire hider will also offer some protection from office chairs, vacuums, and foot traffic, potentially extending the life of your cables.


  • SPECS: 4" Inch Wide x 30' Feet Length | Color – Black | Material – Durable Industrial Grade Nylon
  • MATERIAL: Our carpet cord cover is made from industrial grade nylon that allows a long-term worry-free usage.
  • REUSABLE: This cord hider carpet protector is washable and reusable, eliminating the need to repurchase.
  • CUTTABLE: An easy to cut with just scissors, you can cut this cable protector into any desired length.
  • ATTENTION: Does not work on cut pile carpets but only on commercial carpet, barber and loop style rugs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.